Shop All Air Grinders
Cp
Vertical Grinder, 6 in Dia Wheel, 5/8-11 Arbor/Shank, 3.7 hp, 70 cfm Air Flow, Tool Only
Mfr # 6151609210
Zoro # G409019631
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cp
- MFR # 6151609210
- Zoro # G409019631
- UPC # 15451775490
- Country of Origin Unknown
- Category Air Grinders
Description
CP Vertical Grinder, 6 in Wheel Diameter, 5/8-11 Arbor/Shank, 6000 rpm Speed, 3.7 hp, 70 cfm Air Flow, 1/2 in Air Inlet, Side Exhaust Location, 5/8 in Minimum Hose, Aluminum Housing Material, 106 dB Power/95 dB Pressure Sound Level, 9.8 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rockwell Test Block for RB60 Scale (PT05062)
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 14x18 mm (58214017)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- IDEAL Reflex T-5 Stripper (45-415)
- CP Pencil Grinder Kit, 1/8 in Collet, 0.05 hp, 3.5 cfm Air Flow, 60000 rpm Speed (6151950104)
- INGERSOLL-RAND Air Die Grinder, Right Angle, FNPT 1/4 in, 21,000 RPM, Ball Bearing Type, Safety Lock, Aluminum (301B)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- INGERSOLL-RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp (3103KA)
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- Cp Air Grinders