Shop All Angle Grinders & Accessories
Cp
Superlative Performance Angle Grinder, 9 in Dia Wheel, 5/8-11 Arbor/Shank, 2.8 hp, For Wheel: Type 2
Mfr # 6151607340
Zoro # G908847957
product price: $2,584.99
/ea
Free Shipping & Returns
$2,584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp
- MFR # 6151607340
- Zoro # G908847957
- UPC # 15451705640
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Description
CP Angle Grinder, Superlative Performance, 9 in Wheel Diameter, 5/8-11 Arbor/Shank, 6000 rpm Speed, 2.8 hp, 44 to 80 cfm, 90 psig Air, 1/2 in Air Inlet, Orientable Exhaust Location, Lever Throttle, 5/8 in Minimum Hose, Curved/Ergonomic/Multi-Position/Side Handle, 104 dB Power/93 dB Pressure Sound Level, For Wheel Type: Type 27, 13.4 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #32 (C23402)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49208)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb (GWX13-50)
- DEWALT Grinder (DCG413H1)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- DEWALT 4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT (DWE46155)
- MILWAUKEE TOOL Rubber Boot for M12 FUEL 1/4 in. Right Angle Die Grinder (49-16-2485)
- MAKITA ANGLE GRINDER W/SOFT START 7" (MPGA7040S)
- Cp Grinders & Accessories