Shop All Air Grinders
Cp
Straight Grinder, 3 in Dia Wheel, 1.2 hp, 33.92 cfm Air Flow, Tool Only
Mfr # 6151606050
Zoro # G509019630
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cp
- MFR # 6151606050
- Zoro # G509019630
- UPC # 15451693039
- Country of Origin Unknown
- Category Air Grinders
Description
CP Straight Grinder, 3 in Wheel Diameter, 3/8 in Arbor/Shank, 15000 rpm Speed, 1.2 hp, 33.92 cfm Air Flow, 3/8 in Air Inlet, Rear Load Exhaust Location, 3/8 in Minimum Hose, Steel Housing Material, 89 dB Power/78 dB Pressure Sound Level, 13.3 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Stripmaster Blades (L-5559)
- WESTWARD Wrench, Combination, Metric, 9-5/16" L. (54PN58)
- KNIPEX Screw Extractor Double-Edged Set 5 Parts (9R 471 904 3)
- ABB OXS6X180, SELECTOR SHAFT 6X180 (OXS6X180)
- CP Pencil Grinder Kit, 1/8 in Collet, 0.05 hp, 3.5 cfm Air Flow, 60000 rpm Speed (6151950104)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 0.8 hp (21AA83)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51300)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- Cp Air Grinders