Shop All Angle Grinders & Accessories
Cp
Standard Duty Angle Grinder, 4-1/2 in Dia Wheel, 5/8-11 Arbor/Shank, 0.8 hp, For Wheel: Type 27, Too
Mfr # 6151957222
Zoro # G408847969
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp
- MFR # 6151957222
- Zoro # G408847969
- UPC # 15451669324
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Description
CP Angle Grinder, Standard Duty, 4-1/2 in Wheel Diameter, 5/8-11 Arbor/Shank, 12000 rpm Speed, 0.8 hp, 21 to 29.68 cfm, 90 psig Air, 1/4 in Air Inlet, Front Exhaust Location, Lever Throttle, 3/8 in Minimum Hose, Aluminum Alloy Housing Material, Ergonomic/Side Handle, 95 dB Power/84 dB Pressure Sound Level, For Wheel Type: Type 27, 9.3 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- LISLE Socket Holder, Magnetic, 3/8" D, F/28 Blk (40210)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake (DWE43214)
- MAKITA Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11 (9005B)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- VIKING Angle Grinder, 5/8"-11" Arbor, 5 " Wheel (VT3205)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- Cp Angle Grinders & Accessories