Shop All Vials
Cp Lab Safety.
Wheaton® MicroLiter 2ML Clear Screw Thread Vial Kit, PTFE / Silicone / PTFE, 100 pk
Mfr # 08-1040K-A
Zoro # G705655120
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 08-1040K-A
- Zoro # G705655120
- Country of Origin United States
- Category Vials
Description
Wheaton microliter assembled kit, 8-425 clear screw thread borosilicate vial, black open top cap with ptfe/silicone/ptfe septa. Wheaton microliter screw thread autosampler vials come in fully assembled kits that are clean, sealed and ready to use. Assembled kits are shipped with the septa installed inside the cap and the cap screwed onto the vial. Microliter vials are manufactured from type 1 borosilicate glass. Standard 12x32 format. Vial 8-425 borosilicate glass screw thread autosampler vials, clear screw caps black polypropylene 8-425 open top screw caps ptfe/silicone/ptfe, 0.040" thick, suitable for gas or liquid chromatography cleanroom clean microliter vials are cleaned and assembled in a class 10,000 clean room to eliminate chromatographic errors associated with vials. Critical physical dimensions are fully tested, as well as chemical cleanliness testing, to ensure that trace levels of residues are not present. The result of this process are identical, clean, dependable vials, certified to ensure optimal performance and reproducible results. Class 10,000 clean room packaging eliminates the particulate contamination that can occur during transportation. (note: vials are assembled in a clean room, but the final packaging of the assembled kits is not performed in a clean room.)unsurpassed qualitymicroliter has made the fundamental decision to only offer products that offered proven stable performance and to avoid those products that had a wide range of tolerances which could impede the performance of the autosampler. In addition to meeting the requirements of our customers, microliter has formatted the vials in ways that allowed for the more efficient transfer of samples from the prep lab to the autosampler.warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR HINGED-LID .5 OZ POLY, PK100 (226254-0050)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- CP LAB SAFETY. Wheaton® 4ML Solid Top Amber Vials in a box, PTFE /Rubber Liner, Case of 144 (W224682)
- CELLTREAT Centrifuge Tube, 15mL, Foam Rack, PK300 (229412)
- KIMBLE CHASE Sample Vial with Black Phenolic Cap and Cone-Shaped PE Liner, 16 mL (60941A-16)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- GLOBE SCIENTIFIC Cryogenic Vial, 47mm H, Clear, PK500 (3012)
- Cp Lab Safety. Vials