Shop All Bottles & Jars
Cp Lab Safety.
Wheaton® 4 oz Glass Jars, Straight Side Clear, PP/PTFE Liner, Case of 24
Mfr # W216909
Zoro # G005673510
product price: $240.99
/ea
Free Shipping & Returns
$240.99
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
- Brand Cp Lab Safety.
- MFR # W216909
- Zoro # G005673510
- Country of Origin United States
- Category Bottles & Jars
Description
Wheaton glass straight side jar, 125ml or 4oz clear, 58-400 finish. (4 oz jar, type iii clear, pp/ptfe liner) 4 oz jar, straight, type iii clear, pp/ptfe liner. Clear, usp type iii soda-lime glass wide mouth design is great for large solid samples walls allow for complete removal of contents ideal for soil sampling and environmental applications white polypropylene ptfe lined screw cap hazardous communication label included with each case of bottles allows for content id and safety notification. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
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
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 60 mL, PK8 (5YHJ0)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216852)
- SP SCIENCEWARE Dispensing Bottle, 30mL, PK12 (F11637-0001)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- TRICORBRAUN 8 oz Clear PET Plastic Round Low Profile Jar- 89-400 Neck Finish (134676)
- TRICORBRAUN 4 Oz Glass Jar, Round, Flint, 48-400 Gpi Finish Economy (011729)
- Cp Lab Safety. Labware