Shop All Vials
Cp Lab Safety.
Wheaton® 2ML Amber Vials File, 8-425, PTFE /Rubber Lined Caps, Case of 60
Mfr # W224695
Zoro # G305655001
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # W224695
- Zoro # G305655001
- Country of Origin United States
- Category Vials
Description
Wheaton sample vials, 2ml or 0.07oz, amber, 8-425 finish with ptfe faced 14b rubber liner, type i borosilicate glass (2ml vial file, amber, 8-425, ptfe/rubber liner) the vial file provides a compact, easily accessible means of sample storage. The vials are stored in individual partitions within a clear polystyrene case. Foam inserts provide extra protection for the vials. The alphanumerical indexing card allows for identification of sample vials. The vial file comes with polystyrene case, partitions, indexing card, and 60 - 2 ml vials or 40 - 4 ml vials. Clear vials are manufactured from 33 low extractable borosilicate glass that conforms to astm type i, class a and usp type i requirements to protect ph balance and sample integrity. Amber vials are manufactured from 320 amber glass that conforms to usp type i requirements to protect light-sensitive samples. Select from solid or open top black phenolic screw cap with 14b rubber liner for aqueous work and ptfe faced 14b rubber liner or ptfe faced silicone liner for organic work. Partitions and index cards can also be purchased separately. Clear plastic hinged case with 2 or 4 ml vials convenient for storing and transporting vials partitions and foam inserts protect vials includes alphanumerical indexing card choice of solid or open top screw cap caps attached to vials. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipette Pump (4YMP8)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial (37540)
- OASIS Amber Prescription Vials, 20 Dram, 400 Per Case (20D)
- CAMCO Vial Level F/Rv 2Pk (25523)
- Cp Lab Safety. Vials