Shop All Caps
Cp Lab Safety.
Wheaton® 24-400 PP Caps, White, PTFE/Silicone Liner .060, Case of 100
Mfr # W240836
Zoro # G305627237
product price: $576.99
/ea
Free Shipping & Returns
$576.99
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
- Brand Cp Lab Safety.
- MFR # W240836
- Zoro # G305627237
- Country of Origin United States
- Category Caps
Description
Wheaton screw caps, white, 24-400 with ptfe /silicone liner (24-400 cap, pp, white, ptfe/ silicone liner .060) 24-400 cap, pp, white, ptfe /silicone, liner .060. Use these caps with or other manufacturer's numbered glass bottles or vials white polypropylene screw cap provides clear surface for writing on cap these polypropylene autoclavable solid top caps have a bonded ptfe faced silicone liner making them ideal for storage and retrieval of volatile solvents, sensitive compounds and corrosive chemicals the liners consist of 0.055" (1.4 mm) of silicone and 0.005" (0.14 mm) of ptfe. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
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
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 10mm, COARSE (F260810C)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-1H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Unlined Smooth Skirt, Smooth Top (009762)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK100 (000-1H)
- Cp Lab Safety. Labware