Shop All Caps
Cp Lab Safety.
Wheaton® 22-400 Open Top PP Caps, White, PTFE/Silicone Liner .060, Case of 100
Mfr # W240844
Zoro # G205673518
product price: $568.99
/ea
Free Shipping & Returns
$568.99
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
- Brand Cp Lab Safety.
- MFR # W240844
- Zoro # G205673518
- Country of Origin United States
- Category Caps
Description
Wheaton screw caps, white, 22-400 with ptfe /silicone liner (22-400 cap, open, pp, white, ptfe/ silicone liner .060) 22-400 open top cap, pp, white, ptfe /silicone, liner .060. Use these caps with or other manufacturer's numbered glass bottles or vials open top caps provide access with a syringe these polypropylene autoclavable open top caps have a bonded ptfe faced silicone liner making them ideal for storage and retrieval of volatile solvents, sensitive compounds and corrosive chemicals the liners consist of 0.055" (1.4 mm) of silicone and 0.005" (0.14 mm) of ptfe. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
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
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK8 (10-004)
- TRICORBRAUN 70-400 Black Metal Continuous Thread Closure, Plastisol (070472)
- TRICORBRAUN 28-410 Black P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Smooth Top (005644)
- Cp Lab Safety. Caps