Shop All Vials
Cp Lab Safety.
Wheaton® 20ML Glass Headspace Vials, PTFE /Butyl Crimp Seals, bulk packaged, Case of 100
Mfr # W225280-02
Zoro # G205654944
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cp Lab Safety.
- MFR # W225280-02
- Zoro # G205654944
- Country of Origin United States
- Category Vials
Description
Wheaton headspace vials, 20ml or 0.68oz clear, 20mm finish, type i borosilicate glass. Headspace vials feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures. The newly designed top provides a tighter seal with your septa. Vials are manufactured from type i borosilicate glass. (hspace conv pk, 20ml vial, ptfe/butyl seal) headspace convenience pack, 20ml vials, ptfe /butyl seal. Autosampler vials, glass, 20ml, with ptfe faced seals. W225280-02 headspace vials with 20mm pressure-release headspace seals, aluminum seal with teflon/grey butyl molded septa, 20ml each convenience pack includes 100 chromatography vials and 100 aluminum seals. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Waste Sampler, Poly (TO45)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 4/Box (8330050)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- CP LAB SAFETY. Wheaton® 4ML Solid Top Amber Vials in a box, PTFE /Rubber Liner, Case of 144 (W224682)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- ZORO SELECT Glass Test Tube with Rim, 16x100mm, Pk72 (TT9800-L)
- CELLTREAT CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 1.8mL (229915)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- Cp Lab Safety. Vials