Shop All Caps
Cp Lab Safety.
Wheaton® 13-425 Open Top PP Cap, White, PTFE/Silicone Liner .060, Case of 1000
Mfr # W240841
Zoro # G505673461
product price: $2,283.99
/ea
Free Shipping & Returns
$2,283.99
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
- Brand Cp Lab Safety.
- MFR # W240841
- Zoro # G505673461
- Country of Origin United States
- Category Caps
Description
Wheaton screw caps, white, 13-425 with ptfe /silicone liner (13-425 cap, open, pp, white, ptfe/ silicone liner .060)13-425 open top cap, pp, white, ptfe /silicone, liner .060. Use these caps with wheaton or other manufacturer's numbered glass bottles or vials open top caps provide access with a syringe these polypropylene autoclavable open top caps have a bonded ptfe faced silicone liner making them ideal for storage and retrieval of volatile solvents, sensitive compounds and corrosive chemicals the liners consist of 0.055" (1.4 mm) of silicone and 0.005" (0.14 mm) of ptfe. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
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
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- UNITED SCIENTIFIC Glass Plates, 3" X 3Ft, PK 12 (GLP3X3-PK/12)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- WHEATON Crimper, Vial Sz 20 mm (W225822)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, Pressure Seal (006679)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK1)
- TRICORBRAUN Cork 29X13 Walnut Wood Synthetic Top, 19.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140252)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- TRICORBRAUN 20-400 White P/P Dropper Assembly Closure, 7 X 76Mm Straight Glass Pipette, White Bulb (600103)
- Cp Lab Safety. Lab Caps, Plugs & Dispensers