Shop All Burettes
Cp Lab Safety.
Kimble Kimax Educational-Grade Burets, 50ML, Case of 6
Mfr # 17021H-50
Zoro # G905978319
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
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
- Brand Cp Lab Safety.
- MFR # 17021H-50
- Zoro # G905978319
- Country of Origin Mexico
- Category Burettes
Description
Kimble kimax educational grade burets these economical and versatile burets are ideal for use in educational institutions and for many general laboratory procedures. 17040k supplied with a ptfe stopcock plug easy-to-read durable black enamel scale for 17040k and 17021h-50 17121h supplied with a ptfe threaded stopcock assembly and a precision ground tip 17021h supplied with a ptfe compression fit stopcock assembly and a precision ground tip 17021h, 25 ml buret has a permanent brown stained scale kim-kap dust cap is included funnel fill style buret manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
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
- EXTECH Exstik II TDS/Conductivity/Salinity Pen (EC400)
- REED INSTRUMENTS PH Meter (R3500)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- LAB SAFETY SUPPLY Burette, Automatic, Glass, 10ml.Grade B (6CDR2)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 100Ml (BR2124-100)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- Cp Lab Safety. Burettes