Shop All Burettes
Cp Lab Safety.
Kimble Kimax Educational-Grade Burets, 25ML, Case of 6
Mfr # 17021H-25
Zoro # G005978431
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17021H-25
- Zoro # G005978431
- Country of Origin Mexico
- Category Burettes
Description
Kimble kimax educational grade burets these economical and versatile burets are ideal for use in educational institutions and for many general laboratory procedures. 17040k supplied with a ptfe stopcock plug easy-to-read durable black enamel scale for 17040k and 17021h-50 17121h supplied with a ptfe threaded stopcock assembly and a precision ground tip 17021h supplied with a ptfe compression fit stopcock assembly and a precision ground tip 17021h, 25 ml buret has a permanent brown stained scale kim-kap dust cap is included funnel fill style buret manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- KIMBLE CHASE Buret, Glass, 10 mL, Class A (17027F-10)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- KIMBLE CHASE Buret, Glass, 50 mL, Class A (17027F-50)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- Cp Lab Safety. Burettes