Shop All Burettes
Cp Lab Safety.
Kimble Kimax Dispensing Burets, 250ML, Case of 2
Mfr # 17080F-250
Zoro # G405978567
product price: $958.99
/ea
Free Shipping & Returns
$958.99
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
- Brand Cp Lab Safety.
- MFR # 17080F-250
- Zoro # G405978567
- Country of Origin United States
- Category Burettes
Description
Kimble kimax dispensing burets large capacity kimble kimax burets / burettes used for dispensing laboratory solvents or solutions for a variety of clinical and industrial applications. Supplied with a chemically-resistant, self-lubricating ptfe stopcock easy-to-read durable white ceramic enamel scale replacement 4 mm straight bore stopcock plug is 821001-0004 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
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
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- GLOBAL WATER Sampler Single Bottle (WS700)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 (6CDP4)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- UNITED SCIENTIFIC Automatic Burette, Class A, 25Ml, Indivi (BRA217-25)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- Cp Lab Safety. Burettes