Shop All Burettes
Cp Lab Safety.
Kimble Kimax Dispensing Burets, 1000ML, Case of 2
Mfr # 17080F-1000
Zoro # G905978463
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
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
- Brand Cp Lab Safety.
- MFR # 17080F-1000
- Zoro # G905978463
- Country of Origin United States
- Category Burettes
Description
Kimble kimax dispensing burets large capacity kimble kimax burets / burettes used for dispensing laboratory solvents or solutions for a variety of clinical and industrial applications. Supplied with a chemically-resistant, self-lubricating ptfe stopcock easy-to-read durable white ceramic enamel scale replacement 4 mm straight bore stopcock plug is 821001-0004 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
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
- OAKTON Waterproof pH Electrode w/ATC, Double-Ju (35808-72)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 100Ml (BR2124-100)
- BEL-ART Bel-Art F37915-1025 Borosilicate Glass 25ml Automatic Self Zeroing Burette, 1000ml Reservoir (F37915-1025)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- Cp Lab Safety. Burettes