Shop All Burettes
Cp Lab Safety.
Kimble Kimax Diagonal Bore Burets W/ PTFE Stopcock, 50ML
Mfr # 17094F-50
Zoro # G605978428
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17094F-50
- Zoro # G605978428
- Country of Origin Mexico
- Category Burettes
Description
Kimble kimax diagonal bore burettes with ptfe stopcock used for general purpose titrations requiring traceable volumetric accuracy. Diagonal bore stopcock and a funnel top precision bore buret is permanently marked with an individual serial number and is traceable to nist standards supplied with a certificate of graduation accuracy supplied with a chemically-resistant, self-lubricating ptfe stopcock plug easy-to-read durable white ceramic enamel scale designed from astm specification e287, class a requirements manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- MIGHTY MAX BATTERY Battery Hydrometer - Acid Tester, Electrolyte Density Checker (MAX3463404)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- BEL-ART Bel-Art F37915-1025 Borosilicate Glass 25ml Automatic Self Zeroing Burette, 1000ml Reservoir (F37915-1025)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- Cp Lab Safety. Burettes