Shop All Burettes
Cp Lab Safety.
Kimble Kimax Class B Straight Bore RAY-SORB Burets, 50ML
Mfr # 17033F-50
Zoro # G605978435
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17033F-50
- Zoro # G605978435
- Country of Origin United States
- Category Burettes
Description
Kimble kimax ray-sorb burets ray-sorb burets are used in titrations containing light sensitive analytes. Funnel fill style buret less than 1% transmission below 400 nm and approximately 5% transmission from 400-600 nm supplied with a chemically-resistant, self-lubricating ptfe stopcock plug and a kim-kap dust cap replacement 2 mm straight bore stopcock plug is 821001-0002 easy-to-read durable opaque white ceramic enamel scale manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements and then ray-sorb processed. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- BUILDERS EDGE Builders Edge 140116774123 Hooded Dryer Vent; White (899518)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- LAB SAFETY SUPPLY Burette, PTFE, 50ml.Grade A, PK4 (6CDP6)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- LAB SAFETY SUPPLY Burette, Automatic, Glass, 10ml.Grade B (6CDR2)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- Cp Lab Safety. Burettes