Shop All Burettes
Cp Lab Safety.
Kimble® Kimax® Class B Straight Bore Burets with PTFE Stopcock, 100ML
Mfr # 17026F-100
Zoro # G105978201
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17026F-100
- Zoro # G105978201
- Country of Origin United States
- Category Burettes
Description
Kimble kimax class-b burets used in general purpose volumetric analysis and titrations where class b tolerances are appropriate. Funnel fill style buret replacement 2 mm straight bore ptfe stopcock plug is 821001-0002 easy-to-read durable black ceramic enamel scale ref: astm method d974 designed from astm specification e287, class b requirements manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- DYNALON Acrylic Buret, 50mL (564715-0050)
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 100Ml (BR2124-100)
- Cp Lab Safety. Burettes