Shop All Burettes
Cp Lab Safety.
Kimble Kimax Class B Automatic Burets, 25ML
Mfr # 17051F-25
Zoro # G405978451
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17051F-25
- Zoro # G405978451
- Country of Origin United States
- Category Burettes
Description
Kimble kimax class-b automatic burets used in general purpose volumetric analysis and for repeated titrations where class b tolerances are appropriate. Both the filling and overflow tubes accept 1/4" id flexible tubing filled through a self-lubricating, chemically-resistant ptfe stopcock plug easy-to-read durable black ceramic enamel scale ref: astm method d1744 designed from astm specification e287, class b requirements manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 (6CDP4)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- UNITED SCIENTIFIC Automatic Burette, Class A, 25Ml, Indivi (BRA217-25)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- Cp Lab Safety. Burettes