Shop All Burettes
Cp Lab Safety.
Kimble Kimax Class A Serialized & Certified Reservoir Fill Micro Burets 5ML
Mfr # 17115F-5
Zoro # G705978526
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17115F-5
- Zoro # G705978526
- Country of Origin United States
- Category Burettes
Description
Kimble kimax serialized and certified micro burets used for repeated small volume titrations requiring traceable volumetric accuracy. Precision bore buret is permanently marked with an individual serial number and is traceable to nist standards supplied with a certificate of graduation accuracy easy-to-read durable white ceramic enamel scale both filling and overflow tubes accept " id flexible tubing supplied with a chemically-resistant, self-lubricating ptfe stopcock plug manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- AQUAPHOENIX SCIENTIFIC Refill Reagent Nitrite Titrant, 60 mL (ND2229-B)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 100Ml (BR2124-100)
- UNITED SCIENTIFIC Automatic Burette, Class A, 25Ml, Indivi (BRA217-25)
- KIMBLE CHASE Buret, Glass, 100 mL, Class B (17026F-100)
- Cp Lab Safety. Burettes