Shop All Burettes
Cp Lab Safety.
Kimble Kimax Class A Serialized & Certified Automatic Burets, Three-Way Stopcock, 50ML
Mfr # 17052F-50
Zoro # G805978211
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17052F-50
- Zoro # G805978211
- Country of Origin United States
- Category Burettes
Description
Kimble kimax serialized and certified burettes used for general purpose titrations requiring traceable volumetric accuracy. Permanently marked with an individual serial number and traceable to nist standards supplied with a certificate of graduation accuracy filling tube accepts 1/4" id flexible tubing precision ground tips assure uniform outflow kim-kap dust cap is included filled through a self-lubricating ptfe stopcock plug easy-to-read durable white enamel scale reservoir fill style buret designed from astm e287, class a requirements manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e-438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- CAFRAMO Dispersion Blade (A164)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 18/8 JOINT, #9 O-RING (CC0018)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- MICROLIT Motorized E-Burette, 10ml (TIC-10)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- KIMBLE CHASE Buret, Glass, 100 mL, Class B (17026F-100)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- Cp Lab Safety. Burettes