Shop All Burettes
Cp Lab Safety.
Kimble Kimax Class A Serialized and Certified Automatic Zero Burets, 25ML
Mfr # 17054F-25
Zoro # G205978293
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # 17054F-25
- Zoro # G205978293
- Country of Origin United States
- Category Burettes
Description
Kimble kimax serialized burets kimble kimax buret ideal for repeat titrations requiring traceable volumetric accuracy. Supplied with a certificate of graduation accuracy precision ground tips assure uniform outflow permanently marked with an individual serial number and traceable to nist standards self-zeroing filled through a self-lubricating ptfe stopcock plug filling tube and overflow tube at the top of the buret accept 1/4" id flexible tubing easy-to-read durable black enamel scale replacement 2 mm bore size three-way stopcock is 41530f-2 designed from astm e287, class a requirements manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Elastopatch Smooth 01 gal (7079812280)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 12,880 Us/cm, 1 L (CS9912-P)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- KIMBLE CHASE Automatic Buret, Glass, 100mL, Clear (17054F-100)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- Cp Lab Safety. Burettes