Cp Lab Safety.

CP Lab Safety Port Cap System, 4 Liter Coated Glass Bottle, GL38 4-Port Cap, Secondary Container


product price: $413.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

port cap system includes 4 liter safety coated glass bottle, gl38 port cap, and secondary container with footed base. port caps permit multiple waste lines of varying size and type to be connected to the container of your choice. These caps are designed to ensure proper delivery and waste containment of industrial chemicals and solvents. Our closed system reduces harmful emissions which are potentially hazardous to employees and our environment. port caps feature 1/4-28 threaded ports in a ptfe insert, with expanded ptfe gaskets. Each port has a through-hole for 1/8" od tubing, machined at a 10 degree angle; push tubing through the cap to supply your system. Cap outer is made of either pp or hdpe, depending on the cap type. this port cap kit includes the following components: safety coated amber glass 4 liter jug ec-38glsc 4-port cap wf-gl38-4kit secondary container sc-3004cpb port cap specifications: fits glass jugs and bottles with a gl38 closure features 4 female ports, size 1/4-28 ptfe insert polypropylene collar includes plugs for unused holes bottle specifications: amber glass jug 4 liter (135oz) amber soda-lime glass conforms to usp type iii requirements 158mm diameter x 340mm high (6.2" x 13.4") approx. 1/4" bottom thickness amber bottles protect light-sensitive samples during storage black phenolic ribbed cap, ptfe-lined for maximum chemical resistance manufactured with shoulder handle for ease of use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.