Shop All Caps
Cp Lab Safety.
CP Lab Safety 2-Port Cap with Air Inlet Valve and Plugs, For Glass Bottles with GL45 Closure, Blue
Mfr # WF-SV-1242-2KIT
Zoro # G705717729
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Lab Safety.
- MFR # WF-SV-1242-2KIT
- Zoro # G705717729
- UPC # 811400030296
- Country of Origin United States
- Category Caps
Description
2-port cap for 3/16" od tubing for solvent delivery, complete kit. Fits glass bottles with a gl45 closure and accepts 3/16" tubing. Tubing is pushed all the way through the port to the bottom of the reservoir before the adapter is tightened (tubing is not included). kit includes: (1) gl45 port cap with (2) 5/16-24 unf holes (1) built-in air inlet valve, which prevents implosion when fluid is removed (1) 5/16-24 plug for unused hole (wf-pl-113-ea) (1) adapter which accepts 3/16" od tubing (wf-aq-109-ea) the main benefit of this port cap is that the air inlet check valve has been integrated into the bottle cap, allowing air to safely enter the cap when fluid is pulled out. The check valve will resist most solvents used in the laboratory. Air inlet valve has a 120um pp frit and is made of perfluoroelastomer. The remaining wetted surfaces are (teflon-equivalent) ptfe. closed system design reduce chemical evaporation and exposure to hazardous vapors with this solvent reservoir port cap, which uses a secure fluid connection and a built-in air inlet valve to maintain pressure equilibrium within the bottle. 5/16-24 unf port threads designed to accept industry-standard 5/16-24 unf threaded fittings. For use with semi-rigid tubing equal 3/16" outside diameter. Ports are angled 10 for more accessible tubing connections. anti-twist design to prevent twisting of tubing when the cap is removed or attached, the inner body rotates independently of the outer collar when loosened. chemically compatible constructed of inert ptfe, the cap insert provides ideal chemical compatibility with laboratory solvents. Under normal use, the outer polypropylene collar is non-wetted. Caps may be autoclaved to 140c. Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT520ANG)
- LOVIBOND Tablets, Reagents (511051BT)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- DURAN Cap, 54 mm Dia, Blue, PK10 (292392809)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Red, 1000PK (6263R)
- TRICORBRAUN 63-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008948)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- ZORO SELECT Stopper, 25mm, Black, PK4 (RST13-S)
- CHEMGLASS Cap, 5mm, White, PK100 (CG-1842-05)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- Cp Lab Safety. Labware