Shop All Caps
Cp Lab Safety.
CP Lab Safety 10-Port Cap with Plugs, For Nalgene Carboys with 100-415 Closure
Mfr # WF-100-KIT
Zoro # G805718015
product price: $794.99
/ea
Free Shipping & Returns
$794.99
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
- Brand Cp Lab Safety.
- MFR # WF-100-KIT
- Zoro # G805718015
- UPC # 811400030135
- Country of Origin United States
- Category Caps
Description
carboy port cap/ filling cap, 10-port carboy cap, 100-415 nalgene, complete kit comes with (10) 1/2" npt plugs, (10) 1/4" npt plugs, and (10) 1/4-28 plugs. 100-415 nalgene 10-ported, carboy cap with ptfe waste manifold and free-spinning (non-wetted) polypropylene collar features (1) 1/2" npt, (3) 1/4" npt, and (6) 1/4-28 ports. Carboy waste manifolds permit multiple waste lines of varying size and type to be connected to the container of your choice. Use 1/2" npt, 1/4" npt and 1/4-28 unf adapters. includes the following parts: wf-100-10: 100-415 nalgene 10-port, ptfe manifold cap with (1) 1/2" npt, (3) 1/4" npt, (6) 1/4-28 ports, pp collar wf-1428-plug: 6 plugs, 1/4-28, natural teflon pfa wf-12-plug: 1 plug, 1/2" npt polypropylene wf-14-plug: 3 plugs, 1/4" npt polypropylene choose tubing adapters (not included) based on your tubing size. A set of plugs in included for each port you do not wish to use.
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
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- TRICORBRAUN 38-400 Black Tinplate Continuous Thread Closure, Plastisol Flat Top (006457)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Blue, 1000PK (6263B)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-004)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- TRICORBRAUN 70-400 Black Metal Continuous Thread Closure, Plastisol (070472)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- Cp Lab Safety. Lab Caps, Plugs & Dispensers