Shop All Ice Melt
This Product is Discontinued
Cp Industries
Ice Melt, 20F Crystals, 50 Pounds (Discontinued)
Mfr # CSU050BX-CP
Zoro # G402753969
This Product is Discontinued
Key Features
- Length 9.4
- Width 9.4
- Ice Melt Color Pink
- Color Pink
- Outside Diameter 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp Industries
- MFR # CSU050BX-CP
- Zoro # G402753969
- UPC # 76612030506
- Country of Origin United States
- Category Ice Melt
Dimensions
Length | 9.4 |
Width | 9.4 |
Outside Diameter | 50 |
Height | 15.5 |
Details
Ice Melt Color | Pink |
Color | Pink |
Description
No more chipping ice off your sidewalks or driveways in the bitter cold! Superior Sno-N-Ice Melter acts quickly and effectively to melt snow and ice even under extreme conditions. 50-lb. carton. NSF C1 registered. Meets USDA 1998 C1 guidelines.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.