Shop All Angle Grinders & Accessories
Cp
High Performance Angle Grinder, 4 in Dia Wheel, 3/8-24 Arbor/Shank, 0.8 hp, For Wheel: Type 27, Tool
Mfr # 6151607030
Zoro # G408847952
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp
- MFR # 6151607030
- Zoro # G408847952
- UPC # 15451685829
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Description
CP Angle Grinder, High Performance, 4 in Wheel Diameter, 3/8-24 Arbor/Shank, 13000 rpm Speed, 0.8 hp, 21 to 32 cfm, 90 psig Air, 3/8 in Air Inlet, Rear Exhaust Location, Lever Throttle, 3/8 in Minimum Hose, Steel Housing Material, 96 dB Power/85 dB Pressure Sound Level, For Wheel Type: Type 27, 8-1/2 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T45 (82518)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030MD)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- MILWAUKEE TOOL 240 ft. x 1/8 in. Stainless Steel Fish Tape (48-22-4188)
- CHICAGO PNEUMATIC GRINDER ANGLE 2" / CUT OFF TOOL (CP7500D)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia. (DWE43244N/DWA8726F)
- MAKITA Cordless Angle Grinders (XAG04Z/BL1850B)
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- METABO Angle Grinder 4-1/2"/5" HT 9600 RPM (T 13-125)
- Cp Angle Grinders & Accessories