No Product Image Available

Cp

Heavy Duty Angle Grinder, 7 in Dia Wheel, 5/8-11 Arbor/Shank, 1.3 hp, For Wheel: Type 27, Tool Only


product price: $935.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CP Angle Grinder, Heavy Duty, 7 in Wheel Diameter, 5/8-11 Arbor/Shank, 7500 rpm Speed, 1.3 hp, 24 to 24 cfm, 90 psig Air, 3/8 in Air Inlet, Bottom Exhaust Location, Lever Throttle, 3/8 in Minimum Hose, Aluminum Alloy Housing Material, Side Handle, 113 dB Power/102 dB Pressure Sound Level, For Wheel Type: Type 27, 13.1 in L Dimensions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.