Shop All Angle Grinders & Accessories
Cp
Heavy Duty Angle Grinder, 5 in Dia Wheel, 3/8-24 Arbor/Shank, 0.8 hp, Tool Only
Mfr # 6151952121
Zoro # G708847966
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cp
- MFR # 6151952121
- Zoro # G708847966
- UPC # 15451669294
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Description
CP Angle Grinder, Heavy Duty, 5 in Wheel Diameter, 3/8-24 Arbor/Shank, 12000 rpm Speed, 0.8 hp, 21 to 25.44 cfm, 90 psig Air, 1/4 in Air Inlet, Front Exhaust Location, Lever Throttle, 3/8 in Minimum Hose, Aluminum Alloy Housing Material, Ergonomic/Side Handle, 95 dB Power/84 dB Pressure Sound Level, 9.6 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 3/4 in Wire Stripper (1000)
- CENTURY DRILL & TOOL Stubby Drill Bit 1/4" Overall Length 1-15/16" Cutting Length 1-1/4" (17916)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (WP 850-125)
- MILWAUKEE TOOL Grinder (2986-20)
- MILWAUKEE TOOL Milwaukee Angle Grinder Adapter, HSS (49-56-7105)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- ST LOUIS PNEUMATIC Angle Grinder, 4-1/2" (SLP-82145)
- Cp Grinders & Accessories