Shop All Angle Grinders & Accessories
Cp
Extended Shaft Angle Grinder, 4 in Dia Wheel, 3/8-24 Arbor/Shank, 0.7 hp, Tool Only
Mfr # 6151607020
Zoro # G208847947
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cp
- MFR # 6151607020
- Zoro # G208847947
- UPC # 15451685805
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Description
CP Angle Grinder, Extended Shaft, 4 in Wheel Diameter, 3/8-24 Arbor/Shank, 13500 rpm Speed, 0.7 hp, 26.5 to 32.86 cfm, 90 psig Air, 3/8 in Air Inlet, Side Exhaust Location, Lever Throttle, 3/8 in Minimum Hose, Steel Housing Material, 103 dB Power/92 dB Pressure Sound Level, 10.6 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench, 5/16-Inch (68411)
- DRILL AMERICA 15/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X15/64)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- RIDGID Filter, 3-Ply, Paper, Non-reusable (VF3500)
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (WP 13-125 Quick)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- MAKITA Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11 (9566CV)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- FEIN ANGLE GRINDER 4.5"" CRD (72219760120)
- Cp Grinders & Accessories