Shop All Angle Grinders & Accessories
Cp
Angle Grinder, 7 in Dia Wheel, 5/8-11 Arbor/Shank, 1.14 hp, Tool Only
Mfr # 6151959123
Zoro # G808847958
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cp
- MFR # 6151959123
- Zoro # G808847958
- UPC # 15451564407
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Description
CP Angle Grinder, 7 in Wheel Diameter, 5/8-11 Arbor/Shank, 7500 rpm Speed, 1.14 hp, 24 to 40 cfm, 90 psig Air, 3/8 in Air Inlet, Lever Throttle, 1/2 in Minimum Hose, Aluminum Alloy Housing Material, Rubberized Grip Handle, 104 dB Power/93 dB Pressure Sound Level, 13.4 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2882-20)
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- JPW INDUSTRIES Shop Grinder 6 Grinding & Wire Wheel 1/2H (577126)
- BOSCH Corded Angle Grinder, 10 A (GWS10-450P)
- Cp Angle Grinders & Accessories