Shop All Gas Heater Accessories
Cozy
Vent Riser Kit, 21-1/2 In. L
Mfr # VRK5/10
Zoro # G2830457
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 21 1/2 in
- Includes Vent Riser, Wall Mount Plate
- Standards ANSI Z21.86, CSA 2.32
- Product Type Assembly Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cozy
- MFR # VRK5/10
- Zoro # G2830457
- UPC # 673154190608
- Country of Origin Unknown
- Category Gas Heater Accessories
Dimensions
Length | 21 1/2 in |
Details
Item | Vent Riser Kit |
Material | Stainless Steel |
Includes | Vent Riser, Wall Mount Plate |
Standards | ANSI Z21.86, CSA 2.32 |
Product Type | Assembly Components |
Component Type | Vent Riser Kit |
Compatible with Product Type | Wall Furnaces |
Description
Product Type Assembly Components, Compatible with Product Type Wall Furnaces, Component Type Vent Riser Kit, Includes Vent Riser, Wall Mount Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V (VCB-20)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- DAYTON Supply Vent, 15 1/2 In (7D520)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- NEXUS PVC Concentric Vent Kit, Surface Mnt, PVC (11AS-Y4)
- DENDESIGNS Extension Hose for Propane Heater - 15 ft., Model No. F271474 (DE1607185)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- MAJESTIC PET Majestic BE42 42 in. Radiant Burning Wood Fireplace Kit (BE42)
- DENDESIGNS Extension Hose for Propane Heater 15 ft Model No F271470 (DE1597601)
- DANFOSS Coupler Plug, (M)NPT, 1/2, Brass (100508)
- Cozy Heaters & Furnaces