Shop All Portable Electric Heaters
Cozy
Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase
Mfr # FW
Zoro # G1659487
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 120W
- Heating Method Radiant
- Width 13.97"
- Depth 0.3"
- Height 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cozy
- MFR # FW
- Zoro # G1659487
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 13.97" |
Depth | 0.3" |
Height | 0.7" |
Overall Length | 22 15/16 in |
Overall Width | 13 15/16 in |
Min. Bend Radius | 1 in |
Overall Depth | 11/16 in |
Overall Dimensions - L x W x D | 22-15/16 in x 13-15/16 in x 11/16 in |
Description
Portable Electric Heated Floor Mat, Overall Length 22 15/16 in, Overall Width 13 15/16 in, Overall Depth 11/16 in, Number of Heat Settings 1, Wattage Output 120 W, Black, Amperage 1 A, 1 Phase, Frequency 60 Hz, Heating Capacity 409 BtuH, Heating Method Radiant, Mounting Type Floor, Programming Capability Not Programmable, Thermostat Included No, Voltage 120V AC, Display No Thermostat Included, Ambient Temp. Range 20 Degrees to 120 Degrees F, Control Type Switch, Min. Bend Radius 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Gearmotor Relay (00142042)
- HY-C HY-C T2UL3242WW-1 Stove Board, 42 in L, 32 in W, Steel (T2UL3242WW-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- FRIGIDAIRE Door Bin (240323002)
- COZY Pet Safe Warmer Chicken Coop Heater, 200W, 200w, 120v, 1 Phase (CL-COOP)
- COZY 90W Heated Mat (GM-1)
- COZY Portable Electric Heated Floor Mat, 240W, 120V AC, 1 Phase, 819 BtuH (ICE-SNOW)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- COZY Portable Electric Heated Floor Mat, 105W, 120V AC, 1 Phase (TT)
- COZY 135W Heated Mat (GM-2)
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- Cozy Heaters & Furnaces