Shop All Gas Heater Accessories
This Product is Discontinued
Cozy
Direct Vent Exhaust Kit (Discontinued)
Mfr # HEVK5
Zoro # G3273733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal
- Includes (2) 3 in Couplings, (3) 2 in Hose Clamps, (3) Support Brackets, 5 ft Flocked Exhaust Tube, 6 ft Black Flex Intake Pipe
- Standards ANSI Z21.86, CSA 2.32
- Product Type Venting For Gas Heaters
- Vent Type Direct Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cozy
- MFR # HEVK5
- Zoro # G3273733
- UPC # 673154110347
- Country of Origin Unknown
- Category Gas Heater Accessories
Dimensions
Vent Size | 4 in |
Details
Item | Direct Vent Exhaust Kit |
Material | Metal |
Includes | (2) 3 in Couplings, (3) 2 in Hose Clamps, (3) Support Brackets, 5 ft Flocked Exhaust Tube, 6 ft Black Flex Intake Pipe |
Standards | ANSI Z21.86, CSA 2.32 |
Product Type | Venting For Gas Heaters |
Vent Type | Direct Vent |
Compatible with Product Type | Wall Furnaces |
Accessory Type | Direct Vent Exhaust Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Vent Size 4 in, Vent Type Direct Vent, Includes (2) 3 in Couplings, (3) 2 in Hose Clamps, (3) Support Brackets, 5 ft Flocked Exhaust Tube, 6 ft Black Flex Intake Pipe, Standards ANSI Z21.86, CSA 2.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.