Shop All Gas Heater Accessories
Cozy
Concealer Kit, Metal, 4 In. L
Mfr # BVCK5/10
Zoro # G1868352
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 4 in
- Includes 4 in Cover, Screws, Wall Plate
- Standards ANSI Z21.86, CSA 2.32
- Product Type Assembly Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cozy
- MFR # BVCK5/10
- Zoro # G1868352
- UPC # 673154190905
- Country of Origin Unknown
- Category Gas Heater Accessories
Dimensions
Length | 4 in |
Details
Item | Concealer Kit |
Material | Metal |
Includes | 4 in Cover, Screws, Wall Plate |
Standards | ANSI Z21.86, CSA 2.32 |
Product Type | Assembly Components |
Component Type | Concealer Kit |
Compatible with Product Type | Wall Furnaces |
Description
Product Type Assembly Components, Compatible with Product Type Wall Furnaces, Component Type Concealer Kit, Includes 4 in Cover, Screws, Wall Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower with Drive Package (43XG45)
- CARRIER Fan Blade 4, 26" dia., 1/2" Bore, CW (LA680546)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- BARNES & JONES Steam Trap Cage Unit (1929)
- HILAND Hiland Regulator TTHP-REG Tabletop for PrimeGlo HLDS032 Patio Heater Models (TTHP-REG)
- YORK Gas Conversion Kit, Natural to LP (1NP0418)
- QUICK-SLING Heater Hanger Arm, 32" L, Steel (QSWI1000)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- WEATHERHEAD Coupler Plug, (F)NPT, 3/8, Steel (43)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- DAYTON Conversion Kit (6PPR7)
- Cozy Gas Heater Accessories