Shop All Portable Electric Heaters
Cozy
135W Heated Mat
Mfr # GM-2
Zoro # G1660397
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 135W
- Width 16"
- Height 1/4"
- Amps AC 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cozy
- MFR # GM-2
- Zoro # G1660397
- UPC # 706069337940
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 16" |
Height | 1/4" |
Details
Watts | 135W |
Item | Seedling Heated Mat,Super Gromat,135W |
Amps AC | 1.2 |
Description
Seedling Heated Mat,Super Gromat,135W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Tx5N4 Kit, 5 Ton Non-Blead (TX5N4)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- COZY Portable Electric Heated Floor Mat, 240W, 120V AC, 1 Phase, 819 BtuH (ICE-SNOW)
- COZY Portable Electric Heated Floor Mat, 105W, 120V AC, 1 Phase (TT)
- COZY Portable Electric Heated Floor Mat, 70W, 120V AC, 1 Phase (CT)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- COZY Portable Electric Heater, 750W, 120V AC, 1 Phase, 2560 BtuH (ESH)
- COZY Pet Safe Warmer Chicken Coop Heater, 200W, 200w, 120v, 1 Phase (CL-COOP)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800D)
- Cozy Heaters & Furnaces