Shop All Sunglasses
Coyote Visionusa
Coyote Eyewear BP-7 Plus 2.00 black-gray BP-7 Polarized Reader Sunglass
Mfr # BP-+2.00 black/gray
Zoro # G403912341
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coyote Visionusa
- MFR # BP-+2.00 black/gray
- Zoro # G403912341
- UPC # 680562090123
- Country of Origin China
- Category Sunglasses
Description
Sleek rimless design in a polarized sunglass with the added benefit of reading power! Never squint again while reading fine print, tying lines, or lounging by the pool with a book. Ultra lightweight frames are made of super flexible TR-90 Nylon for a comfortable, secure fit. Polarized Cast Polymer lenses cut harmful glare and are rated ANSI Z87.1 for impact resistance. Gray lens cools direct sun and offers natural color transmission. Available in +1.50 +2.00 and +2.50 powers.Dimensions: Length:7 Width:3 Height:3.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24DA (R3-1-24DA)
- BRADY Hairnet Dispenser, Arcylic, White (PD240E)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- COYOTE VISIONUSA CoyoteVision Dakota tort fade-brn Dakota Polarized Street and Sport Sunglasses; Tort Fade & Brown (Dakota tort fade/brn)
- COYOTE VISIONUSA Coyote Eyewear BP-14 Plus 2.50 tortoise-brown BP-14 Polarized Reader Sunglass (BP-1+2.50 tortoise/brown)
- COYOTE VISIONUSA CoyoteVision Dakota blk fade-gray Dakota Polarized Street and Sport Sunglasses; Black Fade & Gray (Dakota blk fade/gray)
- COYOTE VISIONUSA Coyote Eyewear BP-7 Plus 1.50 black-gray BP-7 Polarized Reader Sunglass (BP-+1.50 black/gray)
- COYOTE VISIONUSA CoyoteVision Sonoma m. black-gray Sonoma Performance Polarized Sunglasses (Sonoma m. black/gray)
- COYOTE VISIONUSA Coyote Eyewear BP-14 Plus 2.00 tortoise-brown BP-14 Polarized Reader Sunglass (BP-1+2.00 tortoise/brown)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- Coyote Visionusa Sunglasses