Shop All Reader Eyewear
Coyote Eyewear
Coyote Eyewear 680562110227 Sr-02 Plus 2.00 Black - Brown; Sun Reading Glasses
Mfr # Sr-02 Plus 2.00 Black - Brown
Zoro # G103794582
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coyote Eyewear
- MFR # Sr-02 Plus 2.00 Black - Brown
- Zoro # G103794582
- UPC # 680562110227
- Country of Origin China
- Category Reader Eyewear
Description
Contemporary fashion sunglasses with the added benefit of reading power! Never squint again while reading the fine print or lounging by the pool with a book. Luxurious handmade frames are sleek and comfortable with soft feel inlay for a secure fit. Cast Polymer lenses offer perfect visual acuity. The brown lens tint is soothing to the eyes in a wide range of lighting conditions including full sun, overcast and haze.
Features- Size - LG - 60 mm.
- Category - Sun Reading Glasses.
- Frame/Lens Color - Black/Brown.
- Model - 2.00.
- Dimension - 6 L in. x 6 W in. x 1.5 H in.
- Item Weight - 0.7 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C1-R14-10)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-120)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28300)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H15PF)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27125)
- Coyote Eyewear Eye Protection