Shop All Gas Welding Hose Reels
Coxreels
Welding Hose Reel, 1/4x25
Mfr # P-W-125
Zoro # G4522913
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-W-125
- Zoro # G4522913
- UPC # 674255721579
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 17 in |
Overall Height | 18 5/8 in |
Overall Width | 7 in |
Details
Hose Included | Yes |
Drive Type | Spring Return |
(F)NPT Reel Inlet (In.) | 1/4 in |
Hose Outlet | 1/4 in |
Hose Grade | T |
Max. Pressure | 200 psi |
Thread | 9/16"-18 UNF |
Max. Temp. | 150 Degrees F |
Welding Hose Grade | T |
Bearings | Permanently Lubricated |
Item | Gas Welding Hose Reel |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
For Use With | Acetylene, Mapp, Natural And Other Fuel Gases, Propane |
Meets/Exceeds | R.M.A. and C.G.A. Type V.D. Specifications |
Latch | Locking |
Seal Type | Nitrile |
Description
Gas Welding Hose Reel, Hose Grade T, Drive Type Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Handle, Torch (0382-0127)
- UNIWELD Rosebud Tip 1/2-6 Brazing Range (TYPE 17-30)
- HARRIS Lead Free Soldering Flux, Paste, 4 oz (BRPF4POP)
- BERNZOMATIC Bernzomatic TS8000BZKC Premium Trigger-Start Torch Kit (TS8000BZKC)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WL-1-200)
- COXREELS Dual Hose Compressed Air Motor Rewind (1275WL-3-150-A)
- COXREELS Welding Hand Crank Reel 1/4inx200ft (117WTL-1-200)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- COXREELS 1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi (SHWTL-N-1100)
- COXREELS 1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi (SR19WTL-175)
- COXREELS Welding Hose Reel, 1/4x100 (SHW-N-1100)
- Coxreels Gas Welding Hose Reels