Shop All Gas Welding Hose Reels
Coxreels
Welding Hose Reel, 1/4"x100
Mfr # EZ-SHW-1100
Zoro # G3918000
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 100 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SHW-1100
- Zoro # G3918000
- UPC # 674255728806
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Overall Length | 23 in |
Overall Height | 25 1/4 in |
Overall Width | 10 7/8 in |
Details
Hose Included | Yes |
Drive Type | Spring Return |
(F)NPT Reel Inlet (In.) | 1/4 in |
Hose Outlet | 1/4 in |
Hose Grade | R |
Max. Pressure | 200 psi |
Thread | 9/16"-18 UNF |
Max. Temp. | 150 Degrees F |
Latch | Locking |
Item | Gas Welding Hose Reel |
Welding Hose Grade | R |
Seal Type | Viton(R) |
Bearings | Permanently Lubricated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Meets/Exceeds | R.M.A. and C.G.A. Type V.D. Specifications |
For Use With | Oxy-Acetylene |
Description
Gas Welding Hose Reel, Hose Grade R, Drive Type Spring Return
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- BLUE DEMON Aluminum Welding Wire, 1/16"x1lb, Spool (ER4043-063-01)
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 3 (CTIP3-101-3)
- H&S AUTOSHOT STUD WELDING TIP (HS1004)
- COXREELS Welding Hose Reel, 1/4x100 (SHW-N-1100)
- COXREELS Welding Hose Reel, 1/4"x50, T Grade (EZ-SHWT-150)
- COXREELS 1/4" x 25 ft. Spring Return Welding Dual Reel w/Hose 200 psi (P-WT-125)
- COXREELS Dual Hose Compressed Air Motor Rewind (1275WL-3-150-A)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117W-1-200)
- COXREELS 1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi (SHWTL-N-1100)
- POWERWELD Manual Twin Welding Hose Reel, 100' Capacity (MHR100)
- Coxreels Gas Welding Hose Reels