Shop All Hand Crank Hose Reels
Coxreels
Vacuum Only Direct Crank Rewind 1
Mfr # V-1175-850
Zoro # G1174470
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 1/2 in (F)NPT
- Duty Rating Heavy Duty
- Mounting Bench, Floor, Truck, Wall
- Overall Width 21 3/4 in
- Swivel Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # V-1175-850
- Zoro # G1174470
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 21 3/4 in |
Details
Reel Inlet | 1/2 in (F)NPT |
Duty Rating | Heavy Duty |
Item | Vacuum Hose Reel |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Brass |
Description
Vacuum Hose Reel, Overall Width 21 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA PRO Smart Oil and Filter Maintenance Kit, 12 (FKIT026A)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM (01518ST3QIE254TC-W22)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi (SW12-0A125)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125-4-100-SP)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- Coxreels Hand Crank Hose Reels