Shop All Hand Crank Hose Reels
Coxreels
Vacuum Only Direct Crank Rewind 1
Mfr # V-1175-850-C
Zoro # G1174489
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 1/2 in (F)NPT
- Duty Rating Heavy Duty
- Overall Width 27 3/4 in
- Mounting Bench, Floor, Truck, Wall
- Swivel Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # V-1175-850-C
- Zoro # G1174489
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 27 3/4 in |
Details
Reel Inlet | 1/2 in (F)NPT |
Duty Rating | Heavy Duty |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Brass |
Item | Vacuum Hose Reel |
Description
Vacuum Hose Reel, Overall Width 27 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10CB, Return Line, 10 micron, Outside-In (MF0062449)
- CAMOZZI #6520 05-04, Swivel Male Elbow, 5/16" OD X 1/4" NPT (6520 05-04)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- DODGE Sheave 455302, 4-5V4.90-Sd (455302)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Bevel Gear Crank Hybrid Less Hose 200ft (1660-2820-C)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- Coxreels Hand Crank Hose Reels