Shop All Hand Crank Hose Reels
Coxreels
Vacuum And Air Rim Crank Rewind
Mfr # VA-1175-850
Zoro # G1174507
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 1 1/2 in
- Reel Inlet 1-1/2 in (F)NPT
- Hose Outlet 1-1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # VA-1175-850
- Zoro # G1174507
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1 1/2 in |
Overall Height | 26 1/8 in |
Overall Length | 24 in |
Overall Width | 21 3/4 in |
Details
Hose Included | No |
Reel Inlet | 1-1/2 in (F)NPT |
Hose Outlet | 1-1/2 in (M)NPT |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Swivel Material | Nickel Plated Steel |
Bearings | Permanently Lubricated |
Hose Material | No |
Latch | Constant Tension |
Housing Material | Steel |
Seal Type | Nitrile |
Includes | Vacuum Hose Reel - Vacuum Hose - Hand Crank Reel - Vacuum Reel - Hose Reel |
Enclosed Reel | No |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Item | Hand Crank Vacuum Hose Reel |
Drive Type | Hand |
Application | Vacuum |
Product Type | Hand Crank Vacuum Hose Reel |
Description
Hand Crank Vacuum Hose Reel, Drive Type Hand, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 21 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-250)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- Coxreels Hand Crank Hose Reels