Shop All Hand Crank Hose Reels
Coxreels
Vacuum And Air Front Crank Rewind
Mfr # VA-1175-850-C
Zoro # G1174516
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 1 1/2 in
- Reel Inlet 1-1/2 in (F)NPT
- Hose Outlet 2-1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # VA-1175-850-C
- Zoro # G1174516
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1 1/2 in |
Overall Length | 24 in |
Overall Width | 21 3/4 in |
Overall Height | 26 1/8 in |
Details
Hose Included | No |
Reel Inlet | 1-1/2 in (F)NPT |
Hose Outlet | 2-1/2 in (M)NPT |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Housing Material | Steel |
Seal Type | Nitrile |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Swivel Material | Nickel Plated Steel |
Latch | Constant Tension |
Bearings | Permanently Lubricated |
Item | Hand Crank Vacuum Hose Reel |
Hose Material | No |
Enclosed Reel | No |
Includes | Vacuum Hose Reel - Vacuum Hose - Hand Crank Reel - Vacuum Reel - Hose Reel |
Drive Type | Hand |
Application | Vacuum |
Description
Hand Crank Vacuum Hose Reel, Drive Type Hand, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 21 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5G)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- COXREELS Hand Crank Hybrid HoseReel 1-1/2inx100ft (1680-2024)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- COXREELS Hand Crank Hybrid Hose Reel 1inx200ft (1660-2024)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- COMPONENT HARDWARE Grip For Hose Reel ONLY (KHR-X025)
- Coxreels Hand Crank Hose Reels