Shop All Hand Crank Hose Reels
Coxreels
V-117-850 V Series 50' Hand Crank Vacuum Reel
Mfr # 441V117850
Zoro # G710828564
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 441V117850
- Zoro # G710828564
- Country of Origin United States
- Category Hand Crank Hose Reels
Description
Outfit your business with Coxreels V-117-850 V Series 50' hand crank vacuum reel. Constructed with high quality heavy-duty steel this vacuum reel is extremely reliable. The external cover is made with heavy gauge steel with a CPC powder-coated finish. This finish is long-lasting and chip-resistant. Despite its durability this unit is lightweight compact and easy to transport. The sturdy inAin frame base is not bolted it is one piece for superior structure. The frame base is made from all CNC robotically welded 1/4in steel while it also uses CNC robotically spun discs for greater durability. The ribbed discs and rolled edges provide convenient safety on top of its impressive strength. The mounting pattern of the steel base allows for easy reel detachment and installation.This vacuum reel uses a direct hand crank to rewind. It is designed to fit a 1 1/2in 29HG vacuum hose sold separately. The vacuum hose wrap will not be crimped thanks to the open drum slot design and exclusive low profile outlet riser. It features a direct connect port for a vacuum hose with bullet cuffs. The adjustable tension brake allows the draw speed to be easily controlled. It also prevents infree-wheelingin from occurring during operation.Overall Dimensions:Length: 17inWidth: 23 5/8inHeight: 18inBase Dimensions:Length: 6inWidth: 15in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138053 2" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings (98138053)
- DIXON Wilkerson by Regulator Self-Relieving Repair Kit, For Use with R26 Wilkerson Regulator (RRP-95-952)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- HOMEWARDBOUND Master Plumber Gallon Clear Thread Cutting Oil (HO843808)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- Coxreels Hand Crank Hose Reels