Shop All Hose Clamp & Reel Parts
Coxreels
Universal Bracket Kit for 1600 Series
Mfr # 16400
Zoro # G4126206
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series 1600
- Bracket Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 16400
- Zoro # G4126206
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Details
Item | Mounting Bracket |
For Reel Series | 1600 |
Bracket Material | Steel |
Color | Blue |
Description
Mounting Bracket, Bracket Material Steel, For Reel Series 1600, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Blow Gun Tip Adapter Kit (AG1099FZ)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- GLOBAL GRC-075 Set Screw Coupling (GRC-075)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings: 1", 1 1/4" Od With 1" Length, 153858 (153858)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- COXREELS Washer Ss 0.54In Id X 0.75In Od (6440-SS)
- COXREELS Spring Tension Ss (274-1-SS)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- COXREELS Gear Guard for 1175 Series (7700)
- SUNCAST TRIO HOSE HANGER STEEL (MHT 150)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts