Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 3/8In Viton O-Ring
Mfr # 1935-1-SEALKIT
Zoro # G3642554
original price:
$22.15
7% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- Includes (2) Backing Ring, (2) O-Ring
- For Use With Mfr. Model Number 1935, 1935-1, 1935-3
- Type 3/8 in Viton O-Ring
- Material FKM/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1935-1-SEALKIT
- Zoro # G3642554
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
Includes | (2) Backing Ring, (2) O-Ring |
For Use With Mfr. Model Number | 1935, 1935-1, 1935-3 |
Type | 3/8 in Viton O-Ring |
Material | FKM/PTFE |
For Reel Series | 100, C, E, LG, P, S, SG, SH |
Description
Swivel Seal Kit, For Reel Series 100, C, E, LG, P, S, SG, SH, For Use With Mfr. Model Number 1935, 1935-1, 1935-3, Material FKM/PTFE, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-137-SS Two-Piece Clamping Collar (G2SC-137-SS)
- SKF SKF-6204 2RS1 C3, Single Row Ball Brgs, 6204 2RS1 C3 (6204 2RS1 C3)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- COXREELS Swivel Seal Kit, 1/2In Viton O-Ring (439-1-SEALKIT)
- COXREELS Swivel, Brass 1/2In NPT Inlet (439)
- COXREELS Swivel, Brass 3/4In NPT Inlet (426)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- CP CHICAGO PNEUMATIC SPRING (8950250449)
- Coxreels Pneumatic Tool Parts