Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 3/8In EPDM O-Ring
Mfr # 1935-2-SEALKIT
Zoro # G3715923
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- Includes (2) Backing Ring, (2) O-Ring
- For Use With Mfr. Model Number 1935, 1935-1, 1935-4
- Type 3/8 in EPDM O-Ring
- Material EPDM/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1935-2-SEALKIT
- Zoro # G3715923
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
Includes | (2) Backing Ring, (2) O-Ring |
For Use With Mfr. Model Number | 1935, 1935-1, 1935-4 |
Type | 3/8 in EPDM O-Ring |
Material | EPDM/PTFE |
For Reel Series | 100, C, E, LG, P, S, SG, SH |
Description
Swivel Seal Kit, For Reel Series 100, C, E, LG, P, S, SG, SH, For Use With Grainger Item Number 10C516, For Use With Mfr. Model Number 1935, 1935-1, 1935-4, Material EPDM/PTFE, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- WEATHERHEAD Fitting C5315X5 5/16In O-Ring Connector (C5315X5)
- COXREELS Locking Pin (20843)
- COXREELS Ball Stop, 1/2In Hose (131-4)
- COXREELS Swivel, Brass 1/2In NPT Inlet (439)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- COXREELS Swivel Seal Kit, 3/8In Viton O-Ring (1935-1-SEALKIT)
- COXREELS Swivel Seal Kit, 1/2In Viton O-Ring (439-1-SEALKIT)
- WESTWARD Sanding Backing Pad, 4-1/2 In (PN5ZL19013G)
- Coxreels Pneumatic Tool Parts