Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 1In AFLAS O-Ring
Mfr # 15257-1-SEALKIT
Zoro # G3636543
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- Includes (2) Backing Ring, (2) Ball Bearings, (1) Lock Washer, (2) O-Ring, (1) Zerk Fitting
- Type 1 in AFLAS O-Ring
- For Use With Mfr. Model Number 15257-1, 15257-2, 15257-3
- Material TFE/P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15257-1-SEALKIT
- Zoro # G3636543
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
Includes | (2) Backing Ring, (2) Ball Bearings, (1) Lock Washer, (2) O-Ring, (1) Zerk Fitting |
Type | 1 in AFLAS O-Ring |
For Use With Mfr. Model Number | 15257-1, 15257-2, 15257-3 |
Material | TFE/P |
For Reel Series | 1125, 1175, 1275, SP |
Description
Swivel Seal Kit, For Reel Series 1125, 1175, 1275, SP, For Use With Grainger Item Number 10C519, For Use With Mfr. Model Number 15257-1, 15257-2, 15257-3, Material TFE/P, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) Ball Bearings, (1) Lock Washer, (2) O-Ring, (1) Zerk Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Filter Bowl, For Wilkerson Miniature (GRP-96-712)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M2)
- NTN NTN L45449, Tapered Roller Bearing Cone 11417 In Id X 058 In W (L45449)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- COXREELS Roller Bracket T-Series (1829-1)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- COXREELS Swivel Seal Kit, 1/4In Nitrile O-Ring (1969-SEALKIT)
- COXREELS Swivel, Brass 3/4In NPT Inlet (426)
- COXREELS Swivel Seal Kit, 3/8In Nitrile O-Ring (1935-SEALKIT)
- SPEEDAIRE Tank Wheel (PN22N040G)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts