Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 1/4In Nitrile O-Ring
Mfr # 1969-SEALKIT
Zoro # G3625404
original price:
$14.89
7% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- Type 1/4 in Nitrile O-Ring
- For Use With Mfr. Model Number 1969, 1969-1, 1969-2
- Includes (2) Backing Ring, (2) O-Ring
- Material Nitrile/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1969-SEALKIT
- Zoro # G3625404
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
Type | 1/4 in Nitrile O-Ring |
For Use With Mfr. Model Number | 1969, 1969-1, 1969-2 |
Includes | (2) Backing Ring, (2) O-Ring |
Material | Nitrile/PTFE |
For Reel Series | C, LG, P, S, SG, SH |
Description
Swivel Seal Kit, For Reel Series C, LG, P, S, SG, SH, For Use With Grainger Item Number 10C515, For Use With Mfr. Model Number 1969, 1969-1, 1969-2, Material Nitrile/PTFE, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-5/8-XBE)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48Y Frame (048S17D2053)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VKX4)
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- COXREELS Swivel, Zinc Plated Steel 1 InNPT Inlet (15257-1)
- COXREELS Swivel Seal Kit, 3/4 In, Viton (426-1-SEALKIT)
- COXREELS Ball Stop, Bumper Stop, Rubber, For 3/8 in Hose Dia, 2 1/2 in Hose Stop Overall Outside Dia, Circle (131-3)
- COXREELS Swivel Seal Kit, 1/2In Nitrile O-Ring (439-SEALKIT)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- OEM OEM 14503P King 1-1/2" Horizontal Oil Tank Gauge (14503P)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts